References
Bahco:FF1A5004
Rubix:401A4394
Manufacturer :FF1A5004
EAN:7314150286539
Product details : BAHCO FF1A5004 MIX SOCKETS & WR. - 37 PCS3/3
Includes 38 pieces
6950 pear head reversible wrench, 1/4"
6960 extension bar, 1/4", 50 mm
6966 universal joint, 1/4", 35 mm
8155-1/2 ERGO™ reversible ratchet wrench, 260 mm
8160-5 extension bar, 1/2", 125 mm
8166 1/2" universal joint
1RM-10 combination ratcheting wrench, 10 mm
1RM-11 combination ratcheting wrench, 11 mm
1RM-12 combination ratcheting wrench, 12 mm
1RM-13 combination ratcheting wrench, 13 mm
1RM-17 combination ratcheting wrench, 17 mm
1RM-19 combination ratcheting wrench, 19 mm
1RM-22 combination ratcheting wrench, 22 mm
1RM-24 combination ratcheting wrench, 24 mm
1RM-27 combination ratcheting wrench, 27 mm
1RM-6 combination ratcheting wrench, 6 mm
1RM-7 combination ratcheting wrench, 7 mm
1RM-8 combination ratcheting wrench, 8 mm
1RM-9 combination ratcheting wrench, 9 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
SBS64 T-handle 1/4"
SBS86 sliding T-handle 1/2"
Foam available with laser marked
6950 pear head reversible wrench, 1/4"
6960 extension bar, 1/4", 50 mm
6966 universal joint, 1/4", 35 mm
8155-1/2 ERGO™ reversible ratchet wrench, 260 mm
8160-5 extension bar, 1/2", 125 mm
8166 1/2" universal joint
1RM-10 combination ratcheting wrench, 10 mm
1RM-11 combination ratcheting wrench, 11 mm
1RM-12 combination ratcheting wrench, 12 mm
1RM-13 combination ratcheting wrench, 13 mm
1RM-17 combination ratcheting wrench, 17 mm
1RM-19 combination ratcheting wrench, 19 mm
1RM-22 combination ratcheting wrench, 22 mm
1RM-24 combination ratcheting wrench, 24 mm
1RM-27 combination ratcheting wrench, 27 mm
1RM-6 combination ratcheting wrench, 6 mm
1RM-7 combination ratcheting wrench, 7 mm
1RM-8 combination ratcheting wrench, 8 mm
1RM-9 combination ratcheting wrench, 9 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
SBS64 T-handle 1/4"
SBS86 sliding T-handle 1/2"
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 38 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 668.91 excl. VAT
/ Each
£ 802.69 incl. VAT
- Delivery usually within ( 14 ) days


