WERA 056374 8700/9BTZ BITCHECK SL/PH/PZ EXTRA TOUGH BITORSION 10PC

Screwdriver Bit Set

See technical informationSee documents

References

Wera:05056374001
Rubix:80386227
Manufacturer :05056374001
EAN:4013288095688
brand logo

Technical specifications

Number of elements10
Imprintmultiple imprint

Documents

Product details : WERA 056374 8700/9BTZ BITCHECK SL/PH/PZ EXTRA TOUGH BITORSION 10PC


Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e. g. in the shirt pocket. Tough viscous bits for universal use. Bi-torsion bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. This provides the best possible durability together with the matching holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6. 3 and E 6. 3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill.

Strengths

•Upright positionable, multi-component Bit-Check
Rapidaptor holder for rapid bit change
Bi-torsion bits for long service life•Tough viscous bits for universal use
Take it easy tool finder: colour coding according to profile and size

Technical specifications


Attributes
Number of elements10
Imprintmultiple imprint
£ 37.12 excl. VAT
/ Each
£ 44.54 incl. VAT
  • Delivery usually within ( 5 ) days