References
Draper:85662
Rubix:382A8235
Manufacturer :85662
EAN:5010559856626



Product details : DRAPER 85662 WALLPAPER SCISSORS
300mm long, decorators wallpaper shears. Attached to ABS plastic handle with 125mm cutting length, stainless steel blades.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Blade length | 160 mm |
| Material | stainless steel blades with abs plastic handle |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Delivery usually within ( 7 ) days
