FACOM HEAVY DUTY SCISSORS 841A.9


Multi-purpose scissors

References
facom:841A.9
rubix:80023051
ean:3148518233576
brand logo
brand logo
Technical specifications

Product details : FACOM HEAVY DUTY SCISSORS 841A.9


Multi-purpose scissors
-Multi-purpose model, very versatile and maximum comfort.
-Ergonomic handle FACOM exclusive better comfort for right-handed.
-Ideal for cutting thick cardboard, aluminum (thickness: 0.2 mm), rubber (thickness: 3 mm), leather (thickness: 5 mm), rope, etc.
-Stainless steel blades: precision and best life of the cutting edge.
-Presentation: bi-material branches, burnished blades.

Strengths

Multi-purpose model, very versatile and maximum comfort. • Ergonomic handle FACOM exclusive better comfort for right-handed. • Ideal for cutting thick cardboard, aluminum (thickness: 0.2 mm), rubber (thickness: 3 mm), leather (thickness: 5 mm), rope, etc.

Applications

For cutting thick cardboard, aluminum, rubber, leather, rope, etc.

Technical specifications


Attributes
Logistic Weight200 g
Packaged dimensions (D x W x H)290x115x22 mm
Package weight214 g
Length255 mm
Blade length107 mm
Materialstainless steel
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
  • In stock: Next day delivery