References
Roebuck:652568
Rubix:209A7236
EAN:3660338007859

Documents
Product details : ROEBUCK CLAMP SIZE 1000MM X 150MM 652568
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 1000 mm |
|---|---|
| Projection | 150 mm |
Show UNSPSC/ECL@SS
£ 50.58 excl. VAT
/ Each
£ 60.70 incl. VAT
- Usually arrives within 14 working days
