References
Draper:84124
Rubix:382A7975
Manufacturer :84124
EAN:5010559841240
Product details : DRAPER 84124 75MM AIR CUT-OFF TOOL
75mm compact air cut-off tool for cutting auto body panels and light metal. Manufactured with a composite housing fitted with a 360° rotating guard and an ergonomic soft grip handle, which provides comfort even when used for prolonged periods. The paddle trigger provides easy start and control whilst the adjustable 4-speed rear regulator helps deliver precision cutting when required. Attached with a 1/4" BSP airline connector which connects with the 360° rotating air inlet, helping prevent air-lines from kinking when in use. The ergonomic design and lightweight housing assist in prevention of the cold-sink effect.
Technical specifications
Attributes
| Speed | 20000 rpm |
|---|---|
| Weight | 0.84 kg |
Show UNSPSC/ECL@SS
£ 41.88 excl. VAT
/ Each
£ 50.26 incl. VAT
- Delivery usually within ( 7 ) days

