References
Dewalt:DCS691N-XJ
Rubix:270A2563
EAN:5035048791936
Product details : DEWALT DCS691N-XJ 54V XR FLEXVOLT 230MM CUT OFF SAW - BARE UNIT
Technical specifications
Attributes
| Speed | 6600 rpm |
|---|---|
| Weight | 4.8 kg |
Show UNSPSC/ECL@SS
£ 756.67 excl. VAT
/ Each
£ 908.00 incl. VAT
- Delivery usually within ( 7 ) days
