MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
18V Power Cutter LXT® DCE090ZX1
See technical informationReferences
Makita:DCE090ZX1
Rubix:257A7432
EAN:0088381899413
Product details : MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
Water supply kit can be connected; The hose is designed to run inside the tool housing to prevent from being caught in objects. Active Feedback sensing Technology (AFT) turns the motor off if rotation speed suddenly slows or wheel is forced to stop
Strengths
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Power | 1250 W |
|---|---|
| Speed | 6600 rpm |
| Weight | 4.9 kg |
Show UNSPSC/ECL@SS
£ 375.00 excl. VAT
/ Each
£ 450.00 incl. VAT
- Delivery usually within ( 7 ) days

