References
Draper Expert:56413
Rubix:382A4410
Manufacturer :56413
EAN:5010559564132
Product details : DRAPER EXPERT 56413 2100W T-HANDLE HEX BREAKER
This T-handle hexagon breaker is designed to break concrete and similar materials and is intended for trade use. With a weight of 22.5kg, a wattage input of 2,100W and an impressive 85J impact energy, this breaker with 30mm hex shank is suitable for undertaking most breaking jobs at base level. The motor is fan cooled and the set includes two 410mm bits – a flat chisel and a point chisel. These bits are easy to fit to the chuck using a simple twisting action. Also included with the breaker is a spanner to remove the sight glass to enable the oil reservoir to be filled and a bottle of oil. The breaker comes fitted with a 3.2m HD electrical cable and a BS plug. The handles have been sited for ease when moving and there are five internal hook and loop nylon straps to ensure secure storage. The tough, durable carry case is made from nylon with rigidity bars built-in and wheeled to aid manoeuvrability.
Technical specifications
Attributes
| Impact power | 85 J |
|---|---|
| Weight | 22.5 kg |
Show UNSPSC/ECL@SS
£ 416.66 excl. VAT
/ Each
£ 499.99 incl. VAT
- Delivery usually within ( 7 ) days

