References
Draper Expert:56411
Rubix:382A4409
Manufacturer :56411
EAN:5010559564118
Product details : DRAPER EXPERT 56411 BREAKER 18.5KG 1700W
Features:Demolition chisel, Fan - cooled motor, Anti vibration rear handle, Tough and durable all metal gearbox, Supplied with auxiliary side handle, pointed chisel, flat chisel and 3.2m cable with BS Plug
Technical specifications
Attributes
| Impact power | 65 J |
|---|---|
| Weight | 18.5 kg |
Show UNSPSC/ECL@SS
£ 223.32 excl. VAT
/ Each
£ 267.98 incl. VAT
- Delivery usually within ( 7 ) days




