• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,289)
  • Automotive tooling(429)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Rake
DRAPER EXPERT 52957 TARMAC RAKE

DRAPER EXPERT 52957 TARMAC RAKE

Draper

See technical information
References
Draper Expert:52957
Rubix:154A8680
brand logo
brand logo

Product details : DRAPER EXPERT 52957 TARMAC RAKE


16 round tooth head with steel socket and ash shaft.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 83.26 excl. VAT
/ 2 pieces
£ 99.91 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SPEAR & JACKSON NEVERBEND PLASTIC LEAF RAKE WOODEN HANDLEWOLF GARTEN DSM19 MULTI-CHANGE CLOSE TOOTHED RAKE 19CMWOLF GARTEN UHM MULTI-CHANGE LONGSPAN RAKEDRAPER 09994 LONG HANDLED STEEL HARROW RAKE AND SCARIFIERWOLF GARTEN DOM40 MULTI-CHANGE BOW RAKE 40CMDRAPER 34875 LARGE PLASTIC LEAF RAKEDRAPER 14306 RAKEWOLF GARTEN LJMZM015 MULTI-CHANGE SMALL RAKE & 15CM HANDLEBULLDOG BARW ASPHALT RAKE SQUARE 16 TOOTH WOOD HANDLEWOLF GARTEN LDMZM015 MULTI-CHANGE SMALL FAN RAKE & 15CM HANDLEWOLF GARTEN DRM30 MULTI-CHANGE SOIL RAKE 30CMDRAPER 99020 STAINLESS LAWN RAKEWOLF GARTEN LDM MULTI-CHANGE FAN RAKEDRAPER 80215 MORTAR JOINT RAKERDRAPER 31069 PLASTIC LEAF RAKE 550MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap