References
Draper:10579
Rubix:80244533
Manufacturer :10579



Product details : DRAPER 10579 5930117 3-22MM CAPACITY MINI TUBING CUTTER
Adjustable, for small bore tubing or in-situ applications where space is limited. Diecast aluminium body, hardened steel blade, two flare groove rollers and deburring reamer in adjusting knob.
Technical specifications
Attributes
| Capacity | 22 mm |
|---|---|
| Tube material | copper |
| Length | 147 mm |
| Weight | 0.13 kg |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Delivery usually within ( 7 ) days
