References
Knipex:90 20 185
Rubix:2003200
EAN:4003773067122






Documents
Product details : KNIPEX 9020185 PLASTICUT PIPE CUTTER 185MM
99 01 220 Concreters' Nipper
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
Cutting capacities medium hard wire (diameter): Ø 2.4 mm Cutting capacities hard wire (diameter): Ø 1.6 mm
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
For cutting thin walled plastic pipes (conduit plastic pipes) and flexible hoses, also with fabric reinforcement, of plastic and rubber up to 25.0 mm / 1" exterior dia.. Not suitable for cutting cables. Exchangeable blade. With opening spring and locking device. Blade made of high-strength special grade steel, oil-hardened and tempered. Blades: special tool steel, oil-hardened, interchangeable. Tool body: plastic, fibreglass-reinforced.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x70x25 mm |
|---|---|
| Logistic Weight | 172 g |
| Capacity | 25 mm |
| Tube material | plastic |
| Length | 185 mm |
| Weight | 172 g |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ Each
£ 55.08 incl. VAT
- Usually arrives within 14 working days