KNIPEX 9020185SB CUTTER FOR FLEXIBLE AND PROTECTIVE TUBES 185MM
Cutter
See technical informationSee documentsReferences
Knipex:90 20 185 SB
Rubix:234A7525
EAN:4003773070894






Documents
Product details : KNIPEX 9020185SB CUTTER FOR FLEXIBLE AND PROTECTIVE TUBES 185MM
Cutter For Flexible And Protective Tubes (L)185 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x85x25 mm |
|---|---|
| Logistic Weight | 172 g |
| Capacity | 25 mm |
| Tube material | plastic |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 47.79 excl. VAT
/ Each
£ 57.35 incl. VAT
- In stock: Next day delivery