ROEBUCK MULTI-LAYER CABLE CUTTER WEIGHT KG 0,32 840506


Plastic multilayer pipe cutter

References
roebuck:840506
rubix:209A7854
ean:3660338061868
PER AND MULTI-LAYER CABLE CUTTER Weight kg 0,32
brand logo
Technical specifications
Tube materialPVC
See all Specifications

Product details : ROEBUCK MULTI-LAYER CABLE CUTTER WEIGHT KG 0,32 840506


Cut the corrugated sheaths (18 to 35 mm) without damaging the inner tube.
Cutting of the plastic and multilayer without deformation up to 25 mm diameter.
Cuts PVC, IRO and hoses.
Sharp cut and no distortion.
Steel blades are reusable and interchangeable.
German made.

Strengths

2 cutting functions : duct and tube

Technical specifications


Attributes
Tube materialPVC
Length210 mm
Weight0.32 kg
Show UNSPSC/ECL@SS
£ 121.01 excl. VAT
/ Each
£ 145.21 incl. VAT
  • In stock: Next day delivery