References
Knipex:90 23 01 BK
Rubix:388A3830
EAN:4003773087809

Documents
Product details : KNIPEX 902301BK KNIPEX DP50 PIPE CUTTER 202MM
Strengths
•Cut And Chamfer All Common Domestic Plastic
Reversible High-Quality Ball-Bearing Steel Blade, Can Be Easily Replaced Without Tools
Clean Cut: No Readjusting Or Deburring Required, Reducing Potential Blockages Or Damages Of The Seals
Spring-Loaded Blade: No Inconvenient Readjusting While Cutting
Exchangeable Blade With Two Cutting Edges Can Be Reversed When Showing Signs Of Wear
Cuts Lengths As Small As 10 Mm
Durable Housing Made Of Glass Fibre Reinforced Plastic.
Reversible High-Quality Ball-Bearing Steel Blade, Can Be Easily Replaced Without Tools
Clean Cut: No Readjusting Or Deburring Required, Reducing Potential Blockages Or Damages Of The Seals
Spring-Loaded Blade: No Inconvenient Readjusting While Cutting
Exchangeable Blade With Two Cutting Edges Can Be Reversed When Showing Signs Of Wear
Cuts Lengths As Small As 10 Mm
Durable Housing Made Of Glass Fibre Reinforced Plastic.
Technical specifications
Attributes
| Capacity | 50 mm |
|---|---|
| Length | 10 mm |
| Weight | 0.294 kg |
Show UNSPSC/ECL@SS
£ 47.74 excl. VAT
/ Each
£ 57.29 incl. VAT
- In stock: Next day delivery





















