References
Draper:54463
Rubix:80158769



Product details : DRAPER 54463 6MM - 25MM CAPACITY RUBBER HOSE & PIPE CUTTER
Plier - action cutter with diecast zinc alloy body. Fitted with reversible hardened and tempered replaceable steel blade. Length 190mm.
Technical specifications
Attributes
| Capacity | 25 mm |
|---|---|
| Tube material | plastic |
| Length | 190 mm |
| Weight | 0.356 kg |
Show UNSPSC/ECL@SS
£ 39.75 excl. VAT
/ Each
£ 47.70 incl. VAT
- Delivery usually within ( 7 ) days
