References
Draper Expert:69213
Rubix:382A5979
Manufacturer :69213
EAN:5010559692132
Product details : DRAPER EXPERT 69213 FULLY INSULATED PLAIN SLOT SCREWDRIVER 4.0X100MM
Tested to 10kV, suitable for working on live circuits of 1kV AC and 1.5kV DC. Made with SVCM alloy steel blades which are hardened, tempered and chemically blacked. Fully insulated ergonomic soft grip handle with deep set blade sheath for total safety. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 100 mm |
| Imprint size | 4 mm |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Delivery usually within ( 7 ) days

