References
Draper Expert:15769
Rubix:390A2549
Manufacturer :15769



Product details : DRAPER EXPERT 15769 CONCRETERS NIPPERS 280MM
These concreters nippers are ideal for binding or cutting building wire reliably and efficiently. Forged in Germany with an additional grinding process to create perfectly aligned and sharp cutting edges. High grade steel construction with a phosphate finish for corrosion protection. Equipped with PVC handles to enhance grip and comfort during use. Manufactured to DIN ISO 9242, TS 60-12.
Technical specifications
Attributes
| Fork Length | 280 mm |
|---|---|
| Weight | 462 g |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Delivery usually within ( 7 ) days
