Standard crimping tool for pre-insulated terminals - SLS
Length | 240 mm |
---|---|
Min. crimping capacity | 1.5 mm² |
Max. crimping capacity | 6 mm² |
Packaged dimensions (D x W x H) | 250x60x25 mm |
---|---|
Package weight | 344 g |
Length | 240 mm |
Min. crimping capacity | 1.5 mm² |
Max. crimping capacity | 6 mm² |
Weight | 345 g |
Usually arrives within 14 working days