FACOM INSUL PLR 192.14AVSE
192.AVSE - 1000 Volts Series VSE Insulated Diagonal Cutting Pliers for Hard Wire
See technical informationReferences
Facom:192.14AVSE
Rubix:1231641
EAN:3148511444511



Product details : FACOM INSUL PLR 192.14AVSE
192.AVSE - Diagonal insulated diagonal cutters 1000 Volts series VSE for hard wire.
- 3 cutting diameters / 200 kg/mm².
- Insulation with "security" color code.
- Presentation: browned head. Standard: NF ISO 5749, EN 60900, ISO 5749, EN 60900, DIN ISO 5749, DIN EN 60900, ASME B107.500
- 3 cutting diameters / 200 kg/mm².
- Insulation with "security" color code.
- Presentation: browned head. Standard: NF ISO 5749, EN 60900, ISO 5749, EN 60900, DIN ISO 5749, DIN EN 60900, ASME B107.500
Strengths
Hardened cutters for a hardness greater than 60 HRc.
Applications
These side-cutting pliers from the VSE range are primarily used for electrical work where hard wires under voltage or near conductive parts need to be cut. They are used in particular in the following sectors: industrial electrical engineering (wiring of control cabinets, connections of machines), electrical maintenance in the workshop or on site, and installation work in the tertiary sector or industry.
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x65x35 mm |
| Package weight | 193 g |
| Nose shape | diagonal |
| Cutting capacity | 70 mm |
| Length | 145 mm |
| Material | structural steel (body); resin (surface coating) |
| Length of noses | 30 mm |
| Weight | 210 g |
Show UNSPSC/ECL@SS
£ 66.18 excl. VAT
/ Each
£ 79.42 incl. VAT
- Delivery usually within ( 14 ) days
