GEDORE 180MMVDE COMBIPLIER VDE 8250-180 H
VDE-Combination pliers POWER with dip insulation 8250
See technical informationSee documentsReferences
Gedore:VDE 8250-180 H
Rubix:119A4544
Manufacturer :1550950
EAN:4010886816066




Documents
Product details : GEDORE 180MMVDE COMBIPLIER VDE 8250-180 H
VDE Heavy duty combination pliers with VDE insulating sleeves 180 mm For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Weight | 288 g |
| Type of branches | vde |
Show UNSPSC/ECL@SS
£ 29.28 excl. VAT
/ Each
£ 35.14 incl. VAT
- Delivery usually within ( 8 ) days
