References
Draper:84131
Rubix:271A9781
Manufacturer :84131




Product details : DRAPER 84131 NEEDLE SCALER
Pistol grip needle scaler perfectly designed for cleaning heavy paint and rust scale from metal surfaces. Manufactured from lightweight aluminium housing attached to an ergonomic soft-grip handle, which provides comfort even when used for prolonged periods. Fitted with 19 needles for precision clearing. Attached with a 1/4" BSP airline connector which connects with the 360º rotating air inlet, helping prevent air-lines from kinking when in use. The ergonomic design and lightweight housing assist in the prevention of the cold-sink effect.
Technical specifications
Attributes
| Capacity | 1.95 kg |
|---|---|
| Type | pistol grip pneumatic needle scaler |
| Precision | fitted with 19 needles for precision clearing |
Show UNSPSC/ECL@SS
£ 38.83 excl. VAT
/ Each
£ 46.60 incl. VAT
- Delivery usually within ( 7 ) days
