References
Draper:14039
Rubix:390A4387
Manufacturer :14039




Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 4 |
Product details : DRAPER 14039 RIGGER GLOVES SIZE XL/10 PAIR
These rigger gloves are made from split pig leather. Designed with patch palm, thumb and knuckle protection. Provide high abrasion and good tear and puncture resistance. Cotton backing increases comfort and breathability, incorporating an attractive striped design. Complete with an elasticated back for an optimal fit and a double fabric safety cuff.
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 4 |
| Main material | leather |
| Packaging | 1 x rigger gloves, size xl/10 (pair) |
| Material | split pig leather; cotton backing |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Delivery usually within ( 7 ) days