References
Draper:08906
Rubix:381A7347
Manufacturer :08906
EAN:5059482039331

Product details : DRAPER 08906 SAFETY HELMET (YELLOW)
This yellow safety helmet is manufactured to EN397 standard and is CE and UKCA approved. It has a fully adjustable head harness within an impact-tested, high-density polyethylene shell and is rated zero VAT in the UK.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Main material | polyethylene |
| Weight | 345 g |
| Material | high-density polyethylene (hdpe) shell; fully adjustable head harness |
| Visor | no |
Show UNSPSC/ECL@SS
£ 8.74 excl. VAT
/ Each
£ 10.49 incl. VAT
- Delivery usually within ( 7 ) days
