3M™ Hard Hat G3000 Series
Colour | Yellow |
---|---|
Cap band | Buttons |
Main material | ABS |
Package weight | 444,9 g |
---|---|
Colour | Yellow |
Cap band | Buttons |
Main material | ABS |
Ventilation | Ventilated |
Weight | 416.3 g |
Cap | Yes |
Material | ABS;Plastic |
Usually arrives within 14 working days