• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,870)
  • Body protection(34,747)
  • Fall protection(217)
  • Foot protection(5,098)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Face and eye protection
  5. Safety spectacles
  6. Safety spectacles
  7. DRAPER 10263 FIXED SHAFT INSPECTION MIRROR 370MM

DRAPER 10263 FIXED SHAFT INSPECTION MIRROR 370MM

Draper

See technical information

References

Draper:10263
Rubix:109166
Manufacturer :10263
brand logo
brand logo

Product details : DRAPER 10263 FIXED SHAFT INSPECTION MIRROR 370MM


Fully flexible head with mirror 55mm diameter to give good visibility in concealed areas. Plated finish with plastic grip.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

3M S2020AFBLU SOLUS SAFETY GLASSES BLU/GRY ANTI-FOG/SCRATCH +2.0 CLRHONEYWELL 1030749HS ADAPTEC SAFETY SPECS REG BLK/RED FRAME CLEAR LENSBOLLE IRIPSI IRI-S CLEAR PC LENS PIVOTING TEMPLES - CORD3M SF501SGAF-GRN SECUREFIT SAFETY GLASSES GRN ANTI-FOG/SCRATCH CLRGISS 848120 G-WHITE SAFETY GLASSES ANTI-SCRATCH CLEARBOLLE SWIFTN20E SWIFT SMOKE PC LENS BLUE&SMOKED RECYCLED PC FRAME3M S1102S SAFETY SPECTACLESHONEYWELL 1032179 MILLENNIA 2G BLACK FRAME CLEAR FOGBAN SAFETY SPECSUVEX 9194270 I-WORKS SAFETY SPECTACLES W/ GREY SUNGLARE LENSJSP ASA718-165-000 M9400 WRAPLITE SPECTACLE BLK FRAME SMK HARDIAGISS 865647 G-SUNSET SAFETY GLASSES ANTI-SCRATCH SMOKEBOLLE PSSKOME408 KOMET SMOKE PC LENS - BLACK PC FRAME3M S1101S SOLUS 1000 SAFETY GLASSES BLU/BLK ANTI-FOG/SCRATCH CLRDEWALT DE0714G-XJ GLASSES - GREEN LASERUVEX 9199280 X-FIT SAFETY SPECTACLES W/ GREY SUNGLARE LENS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap