References
GISS:886573
Rubix:243A8266
EAN:3660338399961
Documents
Product details : GISS 886573 FALL PROTECTION ROOF KIT
Standards : EN361:2002 ; EN353-2:2002 ; EN358:1999 ; EN362:2004 ; EN795:2012
"Comfort" roof kit comprising a fall arresting G-FALL 1 harness (Ref. 849113), a compact fall arrester on Kernmantle rope, multi-use, an anchor line made up of 11 mm diameter Polyamide Kernmantle rope, length 10 m, an anchorage webbing sling, 20 mm wide, length 1.20 m and a screw-locking carabiner (Ref. 849119). Supplied in a backpack.
"Comfort" roof kit comprising a fall arresting G-FALL 1 harness (Ref. 849113), a compact fall arrester on Kernmantle rope, multi-use, an anchor line made up of 11 mm diameter Polyamide Kernmantle rope, length 10 m, an anchorage webbing sling, 20 mm wide, length 1.20 m and a screw-locking carabiner (Ref. 849119). Supplied in a backpack.
Strengths
Essential when working on roofs thanks to the manual locking function of the fall arrester
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|
Show UNSPSC/ECL@SS
£ 126.35 excl. VAT
/ Each
£ 151.62 incl. VAT
- In stock: Next day delivery







