NUMATIC 913140 RSB.150H/1.NX.V16.KIT AA30E.HEPA.BACKPACK.1 X BATT
913140 RSB.150H/1.NX.V16.KIT AA30E.HEPA.BACKPACK.1 X BATT
See technical informationReferences
Numatic international:913140
Rubix:254A5345
Manufacturer :913140
Product details : NUMATIC 913140 RSB.150H/1.NX.V16.KIT AA30E.HEPA.BACKPACK.1 X BATT
Combining total cordless freedom with our most advanced, certified HEPA13 filtration, providing high-efficiency filtration down to 0.3 microns at 99.97% efficiency.
Equipped with our new NX300 36V Battery Technology and 350W digital brushless motor, the RSB150HNX is engineered to deliver our most powerful cordless cleaning yet. Delivering up to 80mins of cordless freedom, a 40% increase in airflow and suction, and maximum user comfort, the RSB150HNX provides optimum cleaning productivity with powerful and professional cleaning results.
The NX300 36V Battery Technology delivers 300Wh energy storage capacity, delivering consistent powerful cleaning, designed and engineered to give the optimum balance of performance and runtime.
Charged and ready to go in just 1-Hour, the NX300 battery packs recharge to 80% with NX quick charge, it’s ideal for non-stop cleaning. The NX300 Cleaning Network brings the convenience and performance of professional cordless cleaning across our growing battery range.
Ergonomically designed with easy-adjust, posture-correcting harness, breathable mesh panel, handy tool storage and simple, integrated hand control, the RSB150HNX provides optimum user-comfort, ensuring less stretching, bending down, twisting and full control at all times.
Safer cleaning with no cable, minimising the risk of slips, trips and falls. Ideal for day and cleaning in public areas with high footfall.
A tool for every job, always on hand and packs neatly away, with professional and versatile AAT30E telescopic accessory kit.
Technical specifications
Attributes
| Weight | 12.44 kg |
|---|
Show UNSPSC/ECL@SS
£ 837.55 excl. VAT
/ Each
£ 1,005.06 incl. VAT
- Usually arrives within 14 working days

