Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40030085.77V CUBIO DRAWER CABINET
BOTT 40030085.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40030085.77V
rubix:
272A1545
Technical specifications
Number of drawers
6
Height
900
mm
Width
1300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40030085.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 3x 100mm, 2x 150mm 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x750x900mm.
Technical specifications
Attributes
Number of drawers
6
Height
900
mm
Width
1300
mm
Depth
750
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,923.17
excl. VAT
/
Each
£
2,307.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16925104.16 VERSO DRAWER CABINET 800MMX550MMX600MM+4XDRAWERS
BOTT 16925237.16 VERSO COMBI CUPBOARD 1050X550X900 WITH 2XDRAWERS
BOTT 40012023.77V CUBIO DRAWER-DOOR CABINET
LINK 51 LAPTOP CHARGING LOCKER 10 DOOR IN 1800 X 450 X 450MM BLUE
BOTT VERSO DRAWER CABINET 800MMX550MMX900MM WITH 7XDRAWERS 16925129.11
SPARTEX SUC1209065YK EUROSLIDE 11 DRAWER 11X100MM-650D DARK GREY
SPARTEX SUN7860653MK UNDER BENCH3DRAW 1X150MM 2X200MMDK/GRY
SPARTEX SUC1826075CG EUROSLIDE 5 DRAWER 5X150MM-750D GREEN
SPARTEX SUC1206075XR EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-RED
BOTT 40029037.77V CUBIO DRAWER CABINET
BOTT 16925161.24 VERSO COMBI CUPBOARD 800X550X1000 WITH 3XDRAWERS
SPARTEX SUC1206065AK EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM- DK/GRY
BOTT 40022115.11V CUBIO DRAWER CABINET WITH 6 DRAWERS
SPARTEX SUC18260654R 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-650D RED
SPARTEX SUC9860652MK MOBILE 2 DRAW&CUPBD 2X100MM 1X500MMDK/GRY