References
Bunker:24254
Rubix:390A4426
Manufacturer :24254

Product details : BUNKER 24254 13 DRAWER ROLLER CABINET AND TOOL CHEST 52IN BLUE
The BUNKER® 52" tool chest and roller cabinet is a premium addition to your garage or workshop, designed for both style and functionality. Made from high-quality steel and finished with a durable industrial powder coating and black anodised aluminium trim, this unit is built to last.
Each drawer features smooth, soft-close operation and foam lining to protect your tools. The tool chest lid lifts effortlessly with two quiet gas struts, revealing a soft-lined top tray. For added convenience, cable access is provided through two rubber grommets.
The unit is highly manoeuvrable, thanks to a sturdy steel handle and four hardy castor wheels, two of which are equipped with brakes for stability. Security is ensured by an integral lock supplied with two keys.
Available in blue, green, grey or black - discover the difference the BUNKER® 52" tool chest and roller cabinet can make in your workspace.
Technical specifications
Attributes
| Number of drawers | 13 |
|---|---|
| Height | 1572 mm |
| Width | 1310 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 1,608.33 excl. VAT
/ Each
£ 1,930.00 incl. VAT
- Delivery usually within ( 7 ) days
