BUNKER 28089 WORKBENCH WITH HARDWOOD WORKTOP 1550MM

Draper

See technical information

References

Bunker:28089
Rubix:390A4475
Manufacturer :28089
brand logo

Technical specifications

Width1550 mm
Depth610 mm

Product details : BUNKER 28089 WORKBENCH WITH HARDWOOD WORKTOP 1550MM


The robust BUNKER® 1550mm workbench is designed to meet the demands of any workspace. It features a high-quality 25mm thick hardwood worktop that provides a durable surface for all your projects. Coated with industrial-grade textured powder coating, this workbench is protected against scratches, wear, and corrosion, ensuring it maintains its appearance over time and durability over time. For added convenience, the workbench is height-adjustable, allowing you to customise it to your preferred working height for maximum comfort. It also comes equipped with adjustable feet, ensuring stability on uneven floors so that you can work confidently regardless of your workspace conditions. No matter the task, the BUNKER® 1550mm workbench is built to support your needs. Explore our approved stockists online and start your journey with BUNKER® today

Technical specifications


Attributes
Width1550 mm
Depth610 mm
£ 441.66 excl. VAT
/ Each
£ 529.99 incl. VAT
  • Delivery usually within ( 7 ) days