SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.5X18 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159834518
Rubix:264A6755
Manufacturer :1598345 18
EAN:4043377310842


Technical specifications
| Diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.5X18 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 5X
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 65.55 excl. VAT
/ 500 pieces
£ 78.66 incl. VAT
- In stock: Next day delivery
Diameter
Length
18 mm