References
Draper:70403
Rubix:382A6158
Manufacturer :70403
EAN:5010559704033


Technical specifications
| Length | 400 mm |
|---|---|
| Width | 7.6 mm |
| Type | draper 70403 7.6x400mm cable tie 100 black |
Product details : DRAPER 70403 7.6X400MM CABLE TIE 100 BLACK
High-quality cable ties made from robust nylon and suitable for multiple applications. Supplied in a polythene bag.
Technical specifications
Attributes
| Length | 400 mm |
|---|---|
| Width | 7.6 mm |
| Type | draper 70403 7.6x400mm cable tie 100 black |
| Colour | black |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- Delivery usually within ( 7 ) days