HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P
Cable Tie Polyamide 6.6 Standard T30R
See technical informationSee documentsReferences
Hellermanntyton:T30R-NB3P
Rubix:161A0583
Manufacturer :111-03011






Technical specifications
| Length | 150 mm |
|---|---|
| Width | 3.5 mm |
| Type | hellermann ctie 150x3.5blkpk100 t30r-nb3p |
Documents
Product details : HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P
Coloured T series cable ties are ideally suited for marking purpose . They can be used to secure or identify kind of bundles at the same time
Strengths
- High tensile strength with very low insertion force
- Inside serrated cable ties for a strong hold onto bundles
- Ergonomic bent tail offers quick and simple installation
- Easy application either manually or with an application tool
- Inside serrated cable ties for a strong hold onto bundles
- Ergonomic bent tail offers quick and simple installation
- Easy application either manually or with an application tool
Applications
These cable ties are used for routing, bundling and securing of cables, pipes and hoses.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 3.5 mm |
| Type | hellermann ctie 150x3.5blkpk100 t30r-nb3p |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- In stock: Next day delivery