SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.5X16 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159832516
Rubix:264A6704
Manufacturer :1598325 16
EAN:4043377207364


Technical specifications
| Diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.5X16 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 5X
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 35.50 excl. VAT
/ 500 pieces
£ 42.60 incl. VAT
- In stock: Next day delivery
Diameter
Length
16 mm