SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.6.4X18 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598326418
Rubix:264A6724
Manufacturer :15983264 18
EAN:4043377207494


Technical specifications
| Diameter | 6.4 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.6.4X18 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 6,4X
Technical specifications
Attributes
| Diameter | 6.4 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ 250 pieces
£ 44.97 incl. VAT
- In stock: Next day delivery
Diameter
Length
18 mm