References
Draper:37658
Rubix:390A3992
Manufacturer :37658



Product details : DRAPER 37658 BLIND RIVETS 4.0X10.2MM 1200PCS
Aluminium rivets with steel mandrel. 4.0mm rivets in tubs of approx. 1200.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 10.2 mm |
| Material/finishing | Aluminium |
| Type | blind rivets (aluminium rivet body with steel mandrel) |
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
- Delivery usually within ( 7 ) days
