References
Draper:14010
Rubix:155A7061
Manufacturer :14010

Product details : DRAPER 4X15.8MM RIVET PK50 14010
Aluminium rivets with steel mandrel. Average contents 50 rivets per card.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 15.8 mm |
| Material/finishing | Aluminium |
| Type | 4x15.8mm rivet(50 per card) |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
- Delivery usually within ( 7 ) days
