References
Draper:90101
Rubix:382A8587
EAN:5010559901012

Product details : DRAPER 90101 5W COB LED RECHARGE. W.LIGHT
5W COB LED rechargeable penlight manufactured from quality alu Minium. Fitted with a bright 400 lumen COB LED light delivering a 37M beam, with three beam functions full/red/red flash. The aluminium housing is attached with on/off button and pocket clip. Supplied with induction charging base button and charging base and USB cable.
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 3.7 V |
| Model | rwlcob/360/b |
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Delivery usually within ( 7 ) days
