FUSION LAMPS EDF80/840 80W T5 1449MM H/O TRIPHOSPHOR TUBE (L)1449 MM X
Fluorescent Tube
See technical informationReferences
Fusion Lamps:EDF80/840
Rubix:234A7378

Product details : FUSION LAMPS EDF80/840 80W T5 1449MM H/O TRIPHOSPHOR TUBE (L)1449 MM X
80W T5 1449mm H/O Triphosphor Tube (L)1449 mm x (Dia)16 mm
Technical specifications
Attributes
| Luminance | 6160 lm |
|---|---|
| Power | 80 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 3 ) days
