FUSION LUMINAIRES FCD18 18W LED CIRCULAR DOWNLIGHT 4000K (DIA)229 MM X
Circular Downlight
See technical informationReferences
Fusion Lamps:FCD18
Rubix:234A7275

Product details : FUSION LUMINAIRES FCD18 18W LED CIRCULAR DOWNLIGHT 4000K (DIA)229 MM X
18W Led Circular Downlight 4000K (Dia)229 mm x (D)21 mm
Technical specifications
Attributes
| Luminance | 1600 lm |
|---|---|
| Power | 18 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
- Delivery usually within ( 3 ) days
