FUSION LAMPS CRLED/MR16/4DW 4W MR16 12V LED DAYLIGHT WHITE (L)48 MM X
COB (SMD) Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/MR16/4DW
Rubix:234A7488

Documents
Product details : FUSION LAMPS CRLED/MR16/4DW 4W MR16 12V LED DAYLIGHT WHITE (L)48 MM X
4W MR16 12V LED Daylight White (L)48 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 299 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Delivery usually within ( 3 ) days
