FUSION LAMPS B28/835/2P 28W GR8 2D TYPE COMPACT 3500K (H)199 MM X (W)1
2D Lamp
See technical informationReferences
Fusion Lamps:B28/835/2P
Rubix:234A7342

Product details : FUSION LAMPS B28/835/2P 28W GR8 2D TYPE COMPACT 3500K (H)199 MM X (W)1
28W Gr8 2D Type Compact 3500K (H)199 mm x (W)197 mm
Technical specifications
Attributes
| Luminance | 2000 lm |
|---|---|
| Power | 28 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- Delivery usually within ( 3 ) days
