FUSION LAMPS EDHP33CL/ESL 33W G9 ENERGY SAVER HALOPIN CLEAR (L)42.8 MM
Energy Saver Lamp
See technical informationReferences
Fusion Lamps:EDHP33CL/ESL
Rubix:234A7397

Product details : FUSION LAMPS EDHP33CL/ESL 33W G9 ENERGY SAVER HALOPIN CLEAR (L)42.8 MM
33W G9 Energy Saver Halopin Clear (L)42.8 mm x (Dia)13 mm
Technical specifications
Attributes
| Luminance | 460 lm |
|---|---|
| Power | 33 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
