FUSION LUMINAIRES DL4WLED 4W 288MM LED LINK LIGHT CW (L)288 MM X (H)36
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL4WLED
Rubix:234A7260

Product details : FUSION LUMINAIRES DL4WLED 4W 288MM LED LINK LIGHT CW (L)288 MM X (H)36
4W 288mm LED Link Light CW (L)288 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- Delivery usually within ( 3 ) days
