FUSION LAMPS EDF18/FK 18W T8 2FT BLACKLIGHT FLYKILLER (L)600 MM X (DIA
Fly Killer Tube
See technical informationReferences
Fusion Lamps:EDF18/FK
Rubix:234A7523
Product details : FUSION LAMPS EDF18/FK 18W T8 2FT BLACKLIGHT FLYKILLER (L)600 MM X (DIA
18W T8 2ft Blacklight Flykiller (L)600 mm x (Dia)26 mm
Technical specifications
Attributes
| Power | 18 W |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 20.32 excl. VAT
/ Each
£ 24.38 incl. VAT
- Delivery usually within ( 3 ) days

