FUSION LAMPS CRLED/118 10W LED R7S 118MM DAYLIGHT WHITE (L)118 MM X (D
Linear Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/118
Rubix:234A7521

Documents
Product details : FUSION LAMPS CRLED/118 10W LED R7S 118MM DAYLIGHT WHITE (L)118 MM X (D
10W LED R7s 118mm Daylight White (L)118 mm x (Dia)23.5 mm
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Power | 10 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
- Delivery usually within ( 3 ) days
