• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. FUSION 2 PIN 18W LAMP EDD18/84

FUSION 2 PIN 18W LAMP EDD18/84

Fluorescent Lamp

See technical information

References

Fusion Lamps:EDD18/84
Rubix:126A7122
brand logo
brand logo

Technical specifications

Luminance1206 lm
See all Specifications

Product details : FUSION 2 PIN 18W LAMP EDD18/84


18W G24d-2 2P Double Compact 4000 (L)153 mm x (Dia)28 mm

Technical specifications


Attributes
Luminance1206 lm
Power18 W
Colourwhite
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS CRLED/CAN/SES 5W SES LED CANDLE 25000HR CONTRAC (L)104 MMDRAPER 94507 COB LED WORKLIGHTFACOM 779.PEN2PB LED PEN LIGHTFUSION LAMPS EDLED/GU10WF/5CW 5W GU10 240V LED 60DEG 4000K (L)56 MM XFUSION LAMPS EDLED/FGLS6BC 6W BC LED FILAMENT GLS (L)108 MM X (DIA)60FUSION LAMPS EDCMHTD150WW 150W RX7S D/ENDED CERAMIC M/H 300 (L)137 MMTAMLITE XCBHWPCWPM3 XCITE 16W LED M3 CIRC. BULKHEAD WHITE PR (DIA)275FUSION LAMPS CRLED/CAN/SES/DIM 5W SES DIMMABLE LED CANDLE (CTR R (L)10FUSION LUMINAIRES FCD12 12W LED CIRCULAR DOWNLIGHT 4000K (DIA)170 MM XDRAPER 03211 2X10W 2200LM TRIPOD SITELIGHTDRAPER 03206 10W 1100LM TRIPOD SITELIGHTSIEMENS LED MODULE BLUE 3SU14011BB501AA0FUSION LAMPS FGU10/5DW/10P ESSENTIAL 5W GU10 LED 10 PACK DAY (L)56 MMTAMLITE XCBH12CTM3 XCITE 12W LED BULKHEAD - CC - 3K/4K/6K - (DIA)330 MTAMLITE XCUCL3WW 222MM 3W LED CABINET LIGHT - 3000K (L)222 MM X (W)23
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap