• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Electrics and lighting(3,050)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE XCFRD76NW 7W DOB LED FIRE RATED DOWNLIGHT - 4000K (DIA)80 MM X

TAMLITE XCFRD76NW 7W DOB LED FIRE RATED DOWNLIGHT - 4000K (DIA)80 MM X

xcite FRD

See technical information

References

Tamlite:XCFRD76NW
Rubix:234A6484
brand logo
brand logo

Product details : TAMLITE XCFRD76NW 7W DOB LED FIRE RATED DOWNLIGHT - 4000K (DIA)80 MM X


7W DOB LED Fire Rated Downlight - 4000k (Dia)80 mm x (D)85 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS EDM9 5W 12V G4 CAPSULE LAMP (L)33 MM X (DIA)8 MMETERNA TSPOTLIP20 TWIN SPOT FITTINGCHALLENGER SECURITY PRODUCTS AD34 G2 PIR DUAL ELEMENTFUSION LUMINAIRES DLWAR100 100W WARDEN FLOODLIGHT 220-240V AC BLACK (HFUSION LAMPS ED250SONT/HO 250W GES TUBULAR SON HIGH OUTPUT (L)260 MM XDRAPER 03183 20W 2200LM FOLDING SITELIGHTFUSION LUMINAIRES DLSHIELD165 DELUCE SHIELD 165W LED ASYMETRIC FLOODLIFUSION EDHPIE400P 400W GES ELLIPTICAL DUAL M/HTAMLITE XCSBT555NWM3 STEEL XCITE 5FT 55W LED BATTEN - EMERGEN (L)1500FUSION LAMPS EDLED/GU10/5DW/DIM 5W GU10 240V LED DIMMABLE 6000K (L)56FUSION LUMINAIRES DLSHIELD80 DELUCE SHIELD 80W LED ASYMETRIC FLOODLIGFUSION LAMPS CRLED/CAN/SBC 5W SBC LED CANDLE 25000HR CONTRAC (L)104 MMFUSION LAMPS CRLED/CAN/BC/DIM 5W BC DIMMABLE LED CANDLE (CTR RA (L)94FUSION LAMPS CRLED/MR16/5CW 5W MR16 12V LED COOL WHITE (L)48 MM X (DIAUNILITE ATEX-FL4 LED TORCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap